References
SKF:NKI 40/20 TN
Rubix:100A3658
Manufacturer :306549
EAN:7316573415909

Product details : SKF NEEDLE ROLLR BEARING NKI40/20TN
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | nki |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 9000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 65.5 N |
| Basic dynamic load, radial - Cr | 31.4 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Usually arrives within 14 working days
