References
SKF:NK 35/30 TN
Rubix:227A5930
Manufacturer :196826
EAN:7316572176030

Product details : SKF NK35/30TN NEEDLE ROLLR BEARING
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x45x45 mm |
|---|---|
| Logistic Weight | 104,6 g |
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Series | nk |
| Material | bearing steel |
| Cage | polyamide |
| Number of rows | 1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
- Delivery usually within ( 3 ) days
