References
NTN:NK7/12T2
Rubix:205A6111
EAN:4547359129304



Product details : NTN NK7/12T2 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x14x12 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 12 mm |
| Series | nk |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 3200 N |
| Basic dynamic load, radial - Cr | 3400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- Delivery usually within ( 3 ) days
