Needle Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 62 mm |
Width | 35 mm |
Logistic Weight | 322 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 62 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 8000 rpm |
Limit speed | 9000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 137 N |
Basic dynamic load, radial - Cr | 58.3 N |
Sealing | Open |
In stock: Next day delivery