Needle Roller Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 19 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x19x19 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 9 mm |
Outer diameter | 19 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Steel |
Reference speed | 26000 rpm |
Limit speed | 30000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 12 N |
Basic dynamic load, radial - Cr | 9.13 N |
Sealing | Open |
Usually arrives within 14 working days