References
NTN:RNA6909R
Rubix:205A7490
EAN:4547359173130

Product details : NTN RNA6909R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x40 mm |
|---|---|
| Logistic Weight | 368 g |
| Inner diameter | 52 mm |
| Outer diameter | 68 mm |
| Width | 40 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 70500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 31.46 excl. VAT
/ Each
£ 37.75 incl. VAT
- Usually arrives within 14 working days
