NTN - Needle Roller Bearing - RNA4824
Inner diameter | 130 mm |
---|---|
Outer diameter | 150 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 150x150x30 mm |
---|---|
Logistic Weight | 806 g |
Inner diameter | 130 mm |
Outer diameter | 150 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA4800 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 233000 N |
Basic dynamic load, radial - Cr | 99500 N |
Sealing | Open |
Usually arrives within 14 working days