INA RNAO45X62X40-ZW-ASR1-XL 0507760880000 NEEDLE ROLLER BEARING
Needle roller bearing
See technical informationReferences
INA:RNAO 45X62X40-ZW-ASR1-XL
Rubix:244A3848
EAN:4012802735505

Product details : INA RNAO45X62X40-ZW-ASR1-XL 0507760880000 NEEDLE ROLLER BEARING
Needle roller bearings RNAO..-ZW-ASR1, without ribs, double row
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 40 mm |
| Series | rnao..-zw-asr1-xl |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 73.05 excl. VAT
/ Each
£ 87.66 incl. VAT
- Usually arrives within 14 working days
