Needle Roller Bearing
Inner diameter | 18 mm |
---|---|
Outer diameter | 26 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x26x26 mm |
---|---|
Logistic Weight | 25 g |
Inner diameter | 18 mm |
Outer diameter | 26 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Reference speed | 22000 rpm |
Limit speed | 24000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 17600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
Usually arrives within 14 working days