References
NTN:NA6905R
Rubix:205A5360
EAN:4547359114034



Product details : NTN NA6905R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x30 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 41500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 3 ) days
