Needle roller cage assembly
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x42x42 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 7100 rpm |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 24400 N |
Usually arrives within 14 working days