References
NTN:1R15X20X12
Rubix:204A4361
EAN:4547359250534

Documents
Product details : NTN 1R15X20X12 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 12 mm |
| Series | 1r |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Usually arrives within 14 working days
