Radial roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 126 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Other |
Reference speed | 6100 rpm |
Limit speed | 12600 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 49000 N |
Sealing | Open |
In stock: Next day delivery