INA NKI5/12-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI5/12-TV-XL
Rubix:238A4940
Manufacturer :0507614470000
EAN:4012802734140

Product details : INA NKI5/12-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 15 mm |
| Width | 12 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 29500 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 4450 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 108.50 excl. VAT
/ 10 pieces
£ 130.20 incl. VAT
- Delivery usually within ( 7 ) days
