References
NTN:K35X40X30ZWS
Rubix:394A8073
EAN:4547359093742

Product details : NTN K35X40X30ZWS NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads within a small envelope.
More than 50 years of experience in design and manufacture.
Unrivalled market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
HK…F “Premium shell” bush with a service life x3.
More than 50 years of experience in design and manufacture.
Unrivalled market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
HK…F “Premium shell” bush with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Motorcycles and cars
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Motorcycles and cars
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 30 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Usually arrives within 14 working days
