References
SKF:HK 3026
Rubix:105A4243
Manufacturer :8702
EAN:7316577010544

Product details : SKF NEEDLE ROLLER BEARING HK 3026
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x37x37 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 26 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ 5 pieces
£ 56.52 incl. VAT
- Delivery usually within ( 3 ) days
