NTN - Needle Roller Bearing - K60X65X30
Inner diameter | 60 mm |
---|---|
Outer diameter | 65 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 65x65x30 mm |
---|---|
Logistic Weight | 96 g |
Inner diameter | 60 mm |
Outer diameter | 65 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 43500 N |
Usually arrives within 14 working days