FAG K135X143X35-A/0-7 NEEDLE BEARING CAGE 7206316063
Needle roller cage assembly
See technical informationReferences
INA:K135X143X35-A/0-7
Rubix:229A1239
Manufacturer :0007206316063
EAN:4012802119992

Product details : FAG K135X143X35-A/0-7 NEEDLE BEARING CAGE 7206316063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x143x143 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 135 mm |
| Outer diameter | 143 mm |
| Width | 35 mm |
| Series | k |
| Reference speed | 2390 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 91000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 158.16 excl. VAT
/ Each
£ 189.79 incl. VAT
- Delivery usually within ( 7 ) days
