Drawn cup needle roller bearing open end
Inner diameter | 17 mm |
---|---|
Outer diameter | 23 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x23x23 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 17 mm |
Outer diameter | 23 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | hk..-as1-b |
Sealing | open |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 7900 N |
Usually arrives within 14 working days