NTN - Needle Roller Bearing - K81224
Inner diameter | 120 mm |
---|---|
Outer diameter | 170 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 170x170x15 mm |
---|---|
Logistic Weight | 659 g |
Inner diameter | 120 mm |
Outer diameter | 170 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 81200 |
Cage | Aluminium |
Number of rows | 1 |
Standard | ISO 104 |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 264000 N |
Usually arrives within 14 working days