References
INA:K150X160X46/0-7
Rubix:274A7811
Manufacturer :0000173296063
EAN:4012802698138

Product details : INA K150X160X46/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x160x160 mm |
|---|---|
| Logistic Weight | 610 g |
| Inner diameter | 150 mm |
| Outer diameter | 160 mm |
| Width | 46 mm |
| Series | k |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 200.66 excl. VAT
/ Each
£ 240.79 incl. VAT
- In stock: Next day delivery
