Needle roller cage assembly
Inner diameter | 58 mm |
---|---|
Outer diameter | 65 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x65x65 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 58 mm |
Outer diameter | 65 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 4650 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 70000 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days