NTN - Needle Roller Bearing - K10X13X10T2
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 10x10x13 mm |
---|---|
Logistic Weight | 7 g |
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Polyamide |
Number of rows | 1 |
Standard | ISO 15 |
Basic static load, radial - C0r | 3700 N |
Basic dynamic load, radial - Cr | 4400 N |
Usually arrives within 14 working days