Needle roller cage assembly
Inner diameter | 20 mm |
---|---|
Outer diameter | 24 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x24x24 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 20 mm |
Outer diameter | 24 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 12500 rpm |
Limit speed | 21300 rpm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 12900 N |
In stock: Next day delivery