INA HK2512-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2512-AS1-B
Rubix:217A3076
Manufacturer :0037374970000
EAN:4012802430455

Product details : INA HK2512-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x32 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 12 mm |
| Series | hk..-as1-b |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 7 ) days
