NTN - Needle Roller Bearing - HK1216LL/3AS
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 47x47x16 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Two rubber seals |
Standard | ISO 15 |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 15100 N |
Usually arrives within 14 working days