INA K38X43X17-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K38X43X17-B/0-7
Rubix:181A0029
Manufacturer :0014113656063
EAN:4047643184243

Product details : INA K38X43X17-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x43x43 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 38 mm |
| Outer diameter | 43 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 20500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
- In stock: Next day delivery
