References
INA:K7X9X7-TV/0-7
Rubix:132A3097
Manufacturer :0007546926063
EAN:4047643186674

Product details : INA K7X9X7-TV/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x9x9 mm |
|---|---|
| Logistic Weight | 0,38 g |
| Inner diameter | 7 mm |
| Outer diameter | 9 mm |
| Width | 7 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 40500 rpm |
| Basic static load, radial - C0r | 1700 N |
| Basic dynamic load, radial - Cr | 1680 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Delivery usually within ( 7 ) days
