NTN - Needle Roller Bearing - HMK2530
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 33x33x30 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days