Needle roller cage assembly
Inner diameter | 45 mm |
---|---|
Outer diameter | 53 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x53x53 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 45 mm |
Outer diameter | 53 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days