Needle roller cage assembly
Inner diameter | 40 mm |
---|---|
Outer diameter | 45 mm |
Width | 21 mm |
Logistic Weight | 33,2 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 45 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | K |
Material | Steel |
Cage | Other |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 24900 N |
Usually arrives within 14 working days