References
SKF:HK 0509
Rubix:105A3263
Manufacturer :8592
EAN:7316570119602

Product details : SKF NEEDLE ROLLER BEARING HK 0509
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x9 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 5 mm |
| Outer diameter | 9 mm |
| Width | 9 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 22000 rpm |
| Basic static load, radial - C0r | 2080 N |
| Basic dynamic load, radial - Cr | 2380 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- In stock: Next day delivery
