NTN - Needle Roller Bearing - AXK1105
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 42x42x2 mm |
---|---|
Logistic Weight | 13 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 2 mm |
Bearing Clearance | cn |
Series | axk |
Material | steel |
Cage | steel |
Standard | iso 104 |
Basic static load, radial - C0r | 58000 N |
Basic dynamic load, radial - Cr | 14600 N |
Usually arrives within 14 working days