NTN - Needle Roller Bearing - HK1216LL/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 37x37x16 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Two rubber seals |
Standard | ISO 15 |
Basic static load, radial - C0r | 19500 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days