NTN K130X137X24 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K130X137X24
See technical informationSee documentsReferences
NTN:K130X137X24
Rubix:205A4276
EAN:4547359092257



Documents
Product details : NTN K130X137X24 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x137x24 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 130 mm |
| Outer diameter | 137 mm |
| Width | 24 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 175000 N |
| Basic dynamic load, radial - Cr | 59000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Delivery usually within ( 3 ) days
