NTN - Needle Roller Bearing - HK1216LL/3AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 42x42x20 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | two rubber seals |
Standard | iso 15 |
Basic static load, radial - C0r | 35000 N |
Basic dynamic load, radial - Cr | 19700 N |
Usually arrives within 14 working days