NTN - Needle Roller Bearing - K20X26X20V2
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 26x26x20 mm |
---|---|
Logistic Weight | 29 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 23100 N |
Basic dynamic load, radial - Cr | 18000 N |
Usually arrives within 14 working days