NTN - Needle Roller Bearing - K81109T2
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 65x65x6 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 6 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Polyamide |
Standard | ISO 104 |
Basic static load, radial - C0r | 135000 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days