SKF Needle Ring
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x28x28 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 20 mm |
Outer diameter | 28 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | k |
Material | bearing steel |
Cage | steel |
Reference speed | 18000 rpm |
Limit speed | 20000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 28.5 N |
Basic dynamic load, radial - Cr | 22.9 N |
Usually arrives within 14 working days