INA K30X40X18/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K30X40X18/0-7
Rubix:238A1957
Manufacturer :0006177176063
EAN:4012802721911

Product details : INA K30X40X18/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x40x40 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 18 mm |
| Series | k |
| Reference speed | 7600 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ 5 pieces
£ 73.38 incl. VAT
- Usually arrives within 14 working days
