INA HK1210-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1210-AS1-B
Rubix:274A7710
Manufacturer :0011977200000
EAN:4054362389910

Product details : INA HK1210-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x16x16 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 6200 N |
| Basic dynamic load, radial - Cr | 4950 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- Delivery usually within ( 7 ) days
