NTN - Needle Roller Bearing - K30X37X16
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 37x37x16 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 21900 N |
Usually arrives within 14 working days