Needle roller cage assembly
Inner diameter | 32 mm |
---|---|
Outer diameter | 40 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x40x40 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 32 mm |
Outer diameter | 40 mm |
Width | 42 mm |
Bearing Clearance | CN |
Series | K..-ZW-TV |
Cage | Polyamide |
Reference speed | 7800 rpm |
Limit speed | 13600 rpm |
Basic static load, radial - C0r | 84000 N |
Basic dynamic load, radial - Cr | 50000 N |
Usually arrives within 14 working days