INA K18X25X22-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K18X25X22-B/0-7
Rubix:238A4310
Manufacturer :0002346136063
EAN:4012802086188

Product details : INA K18X25X22-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x25x25 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 18 mm |
| Outer diameter | 25 mm |
| Width | 22 mm |
| Series | k |
| Reference speed | 12200 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 23100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Delivery usually within ( 7 ) days
