INA K45X59X32/-1-6 CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K45X59X32/-1-6
Rubix:104A1170
Manufacturer :0000392846063
EAN:4012802698435

Documents
Product details : INA K45X59X32/-1-6 CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x59x59 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 45 mm |
| Outer diameter | 59 mm |
| Width | 32 mm |
| Series | k |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 73000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 118.04 excl. VAT
/ Each
£ 141.65 incl. VAT
- Delivery usually within ( 7 ) days
