FAG K120X127X24-A/0-7 NEEDLE BEARING CAGE 7109976063
Needle roller cage assembly
See technical informationReferences
INA:K120X127X24-A/0-7
Rubix:229A1236
Manufacturer :0007109976063
EAN:4012802368710

Product details : FAG K120X127X24-A/0-7 NEEDLE BEARING CAGE 7109976063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x127x127 mm |
|---|---|
| Logistic Weight | 174 g |
| Inner diameter | 120 mm |
| Outer diameter | 127 mm |
| Width | 24 mm |
| Series | k |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 59000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 87.29 excl. VAT
/ Each
£ 104.75 incl. VAT
- Delivery usually within ( 7 ) days
