Needle Roller Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 8 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x8x8 mm |
---|---|
Logistic Weight | 1,5 g |
Inner diameter | 4 mm |
Outer diameter | 8 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Steel |
Sealing | Open |
Reference speed | 22000 rpm |
Limit speed | 26000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 1370 N |
Basic dynamic load, radial - Cr | 1760 N |
Usually arrives within 14 working days