NTN - Needle Roller Bearing - HMK3525
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 45x45x25 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 54500 N |
Basic dynamic load, radial - Cr | 36000 N |
Usually arrives within 14 working days