References
INA:K45X53X28-A/0-7
Rubix:104A0685
Manufacturer :0012142256063
EAN:4012802272598

Product details : INA NEEDLE BEARING CAGE K45X53X28-A/0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x53x53 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 45 mm |
| Outer diameter | 53 mm |
| Width | 28 mm |
| Series | k |
| Cage | steel |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 52000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
- In stock: Next day delivery
