NTN HMK1010 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - HMK1010

See technical informationSee documents
References
NTN:HMK1010
Rubix:205A4193
EAN:4547359073263
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter17 mm
Width10 mm
See all Specifications
Documents

Product details : NTN HMK1010 NEEDLE ROLLER BEARING


Needle roller bearing, drawn cup, opened end, heavy load

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x17x10 mm
Logistic Weight13 g
Inner diameter10 mm
Outer diameter17 mm
Width10 mm
Serieshk
Materialsteel
Cagesteel
Sealingopen
Basic static load, radial - C0r3450 N
Basic dynamic load, radial - Cr4250 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
  • Usually arrives within 14 working days